missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cell Scrapers

Catalog No. 07000180
Change view
Click to view available options
Length (Metric) Handle:
28 cm
40 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle
07000180 40 cm
07000553 28 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000180 Supplier Greiner Bio-One Supplier No. 541080

For gentle mechanical removal of adherent cells. Greiner Bio-One Cell Scrapers design minimises any accumulation of cell suspension to the blade structure.

  • Sterile
  • Optimised scraper design for maximum cell harvest
  • Pivot angle 60°C
  • Individual packed

Specifications

Length (Metric) Blade 1.8 cm
Length (Metric) Handle 40 cm
No. per Case 100/Cs.
Product Type Cell Scraper
Sterility Sterile