missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Culture Untreated Flasks with Vent Cap
Printed with lot numbers for ease in traceability
Supplier: Corning™ 431463
Description
- Manufactured from optically clear virgin polystyrene
- 100% integrity tested
- Sterilized by gamma irradiation and certified nonpyrogenic
Cap Types
- Phenolic-style screw caps for cultures requiring gas exchange
- Plug seal caps for airtight cultures
- Vent caps to minimize cell culture contamination with gas exchange
- Antitip skirt
- Molded graduations
- Frosted marking areas on both sides
- Support bar across the top
- Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar-style concentric circle
Specifications
| Orange | |
| 10 mL | |
| For optimal cell attachment | |
| Canted | |
| 20/Pk. | |
| Not Treated | |
| Sterile | |
| Vented | |
| 5 to 7.5 mL |
| HDPE | |
| Polystyrene | |
| Lot numbers for ease in traceability | |
| 200/Cs. | |
| Rectangular | |
| Yes | |
| Rectangular | |
| 25 cm2 |