missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ cell-culture™ Hand Controller
Description
- The cell-culture™ aspiration controller facilitates the removal of surplus liquids.
- Comes equipped with three interchangeable adapters designed to accommodate pasteur pipettes, capillaries, or pipette tips (up to 100 μL).
- Adapter can be rotated for effortless fitting of pipettes or pipette tips
- To aspirate liquids, the instrument must be connected to both a collection bottle and a vacuum pump, or as an alternative to a vacuum pump, the QuikSip™ BT-Aspirator can be used instead (all sold separately)
- The cell-culture™ aspiration controller is not autoclavable, but the included tube and adapters are.
Specifications
Specifications
| Product Type | Aspiration Controller |
| Autoclavable | Autoclavable |
| Color | White |
| Channels | 1 |
| Material | Silicone |
| For Use With (Application) | Fluid Aspiration |
| For Use With (Equipment) | QuikSip BT-Aspirator |
| Includes | Suction Tube, Three Adapters |
| Sterility | Non-sterile |
| Warranty | 1 Year |