missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Cell Culture Flask, Vent Cap, TC-treated

Catalog No. mp096142030
Change view
Click to view available options
Culture Area:
175 cm²
25 cm²
75 cm²
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area
MP096142030 175 cm²
MP096140200 25 cm²
MP096141100 75 cm²
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP096142030 Supplier MP Biomedicals™ Supplier No. 096142030
Only null left

Cell culture flasks are engineered for culture efficiency to assure that results of research are reproducible, as well as reliable in consistency.

  • Available with treated surface, suitable for adherent cell culture, suitable for suspension cell culture
  • Available in three sizes: 25, 75, and 175 cm² with a flat surface (bottom of flask)
  • Mouth design that gives easy access to entire surface of flask
  • Graduated on both sides
  • Includes white blank area for labeling
  • Flasks are designed to stack easily for best use of incubator space
  • Sterilized by irradiation
  • Pyrogen-free
  • DNAse/RNase Free

Specifications

Closure Color White
Material Polystyrene
Includes 30 x Flasks, 30 x Filtered Vented Caps
Sterility Sterile
Culture Area 175 cm²
Closure Size 0.2 μm

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.