missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Celestial Star Globe

Catalog No. S12896
Change view
Click to view available options
Diameter (Metric):
305 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S12896 305 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12896 Supplier Eisco™ Supplier No. BD0077CSG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Celestial Star Globe illustrates the Earth's rotation on its axis and its revolution. The globe shows the milky way and major stars in 3-D and constellations.

  • 12 in. Globe Diameter
  • 17.5 in. Tall ( overall model )
  • A 3 in. detailed Earth globe is fitted inside the large star globe.

Specifications

Height (Metric) 445 mm
Height (English) 17.5 in.
Diameter (Metric) 305 mm
Diameter (English) 12 in.
Product Type Celestial Sphere Kit