missing translation for 'onlineSavingsMsg'
Learn More

New Pig Ceiling Tile Leak Diverter

Catalog No. 17987845
Change view
Click to view available options
Type:
Drip Diverter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
17987845 Drip Diverter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987845 Supplier New Pig Supplier No. TLS366

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Leak diversion system replaces damaged ceiling tile for discreet channeling of liquids until you find and fix the leak

  • Remove damaged tile and replace it with a leak diverter panel
  • Easily keep rain and snow from storming inside. Whether condensation and ice, or heavy rain from a high-wind hurricane, this solution will quickly protect your team and what you've built.
  • Captures leaks and drips and diverts them to a drain or collection container with included 25 L hose
  • Clips let you secure hose to ceiling grids for a professional appearance
  • After leak has been repaired, simply uninstall and store for later use
  • Replaces any standard 2 x 4 in. drop ceiling tile
  • Flow rate of 0.2 gallons per minute when used with included hose

Specifications

Color White
Material Polystyrene
Type Drip Diverter
Dimensions (L x W) 24 x 24 in.
Weight (English) 6 lb.
Weight (Metric) 2.7 kg