missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vileda Professional™ CE Duo™ CleanTech™ Sterile Sponge
CE Duo™ Mopping System is an efficient and reliable cleaning system for contamination control. CE Duo™ CleanTech™ Sponge allows users to disinfect while cleaning hard-to-reach areas in cleanrooms and controlled environments.
Supplier: Vileda Professional™ 161622
Description
- Disinfect hard to reach areas in cleanrooms
- Specially formulated microfiber foam provides a high degree of liquid release to achieve contact times
- Excellent cleaning results, 3rd party proven 99.997% bacteria reduction
- Based on special absorbency and lay down properties, this sponge offers valuable cost-in-use benefits specific to time and disinfectant use
- Manufactured and sterilized in the USA
- Validated to 10-6 SAL per ISO 11137
- Individually double bagged with Lot # and Indicator Dot on each package
- Certificate of Sterility available upon request with each shipment
Specifications
| Cleanroom Sponge | |
| Sterile | |
| 4 x 7 in. | |
| 6/Pk., 10 Pk./Cs. | |
| Cleaning and disinfecting behind equipment, piping, door handles, hoods, isolators, cabinets and any surfaces a mop can not reach. | |
| Microfiber |
| Blue, White | |
| Autoclavable | |
| Single-use | |
| Microfiber Cleaning and Disinfecting for Hard to Reach Areas | |
| Certificate of Sterility upon Request |