missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ CATCH Stereotaxic Waste Gas Collection

Catalog No. 04777169
Change view
Click to view available options
Size:
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
04777169 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04777169 Supplier SOMNI Scientific™ Supplier No. WG15005

A V-Channel waste anesthetic gas scavenging device developed for use with most models of stereotaxic surgery platforms

  • Effectively works with an active scavenging system to remove the potentially harmful waste gases that can leak into the environment
  • Can be used with most models of stereotaxic surgery platforms
  • Large bore vacuum port for maximum airflow
  • V shape design channels waste gas more efficiently
  • Prevents unnecessary exposure 
  • Configurable to accomodate left or right side work station
  • Connect to SOMNI™ EPS-3 or in-house active scavenging system
  • Durable aluminum construction

Specifications

Capacity Single
Color Blue
Construction Machined
For Use With (Application) Research Animal Inhalant Anesthesia
Type Veterinary
Disposable Reusable
For Use With (Equipment) WG-15001, WG-15002, WG-15101
Includes 6 in. Black tubing (1/4 in.), 6 in. Black tubing (1/8 in.) with npt fitting
Material Anodized Aluminum, Plastic
Shape Square
Size One Size
Sterility Non-sterile
Sterilization Method Chemical Disinfection
Dimensions (D x W x H) 2 x 2 x 1 in.
Dimensions (L x W) 2 x 1 in.
Dimensions (L x W x H) 2 x 2 x 1 in.
Length (English) 2 in.
Length (Metric) 5.08 cm
Width (English) 2 in.
Width (Metric) 5.08 cm
Height (English) 1 in.
Height (Metric) 2.54 cm
Show More Show Less

For Veterinary Use Only