missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ CAT 2 Arc Flash Accessory Kit with Class 0 Gloves
With a unique blend of 88% cotton and 12% high-tenacity nylon UltraSoft garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
Supplier: National Safety Apparel™ KIT2NC09PVB
Description
- Flat locked seams for comfort
- Rib knit, single layer hood balaclava
- Adjustable settings allow the faceshield to be secured in various positions
- Lightweight design
- PureView™ technology for proven color recognition
Specifications
| 12 cal/cm² | |
| CAT 2, NFPA 70E, CSA Z462, ASTM F1506, ASTM F2178, ANSI/ASTM D120, Class 0, Type 1, OSHA 1910.269 | |
| Utilities, Manufacturing, Electrical Contractors | |
| Medium | |
| None | |
| None |
| Navy | |
| Accessory Kit | |
| Westex™ UltraSoft™ | |
| Unisex | |
| Stitched |