missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore CAT 1 Women's Lab Coat - Nomex™ FR
Lab Coat designed to provide protection against flash fire, electric arc (HRC 1), and other dangerous conditions. This Flame-Resistant lab coat is NFPA 2112:2023 Certified with numerous applications in both laboratory and production settings.
Supplier: CritiCore 12L34950CXP63PXLBLUE
Description
- Fabric: Nomex™ FR
- Blend: 100% Nomex™ IIIA,: prevents clothing ignition during short-duration thermal incidents and emergency exposure to flame
- Arc Rating (ATPV) - 6.5 cal/sq cm
- Quick-release snap front
- Safety sleeve cuff with tunneled elastic
- FR identification patches on sleeves and back
- Excellent heat-resistance properties
- Includes a waistband in the back for a more tailored fit
- NFPA 2112:2023 Certified
Specifications
| Flame-resistant Lab Coat | |
| Women's | |
| Blue | |
| Elastic | |
| Non-sterile | |
| Standard Length | |
| Sewn |
| X-Large | |
| Nomex | |
| Snaps | |
| Reusable | |
| Flame | |
| 3 |