missing translation for 'onlineSavingsMsg'
Learn More

Poltex Cast Material Stacking Box

Catalog No. 21377548
Encompass
Change view
Click to view available options
Width (English):
4 in.
5 in.
6 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21377548 4 in.
21377549 5 in.
21377550 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21377548 Supplier Poltex Supplier No. CASTBXSTK4

Stackable box for holding cast material with protrusions on top that fit into pockets on base for secure stackablity.

  • Stackable box for cast material
  • Durable and cleanable PETG construction
  • Protrusions on top fit into pockets on base for secure stackablity
  • Lid lifts off for full access to cast material
  • Choose from: 4, 5, or 6 in. wide

Specifications

Type Dispensing Bin
Material PETG
Color Clear
Shape Rectangular
Autoclavable Not Autoclavable
Width (English) 4 in.