missing translation for 'onlineSavingsMsg'
Learn More

VAI Veltek™ Cart2Core™ Utility Cart System

Catalog No. 19546587
Change view
Click to view available options
No. of Shelves:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
19546587 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19546587 Supplier VAI Veltek™ Supplier No. CCUC400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Cart2Core™ Utility Cart System is an aseptic stainless steel utility cart transfer system that includes a cart top and two bases.

  • Allows for wheels and bases to be easily and effectively cleaned, disinfected, or sterilized by making the bases and wheels removable
  • Reduces safety concerns with cleaning
  • Provides the ability to steam sterilize bases and wheels routinely
  • Reduces the overuse of disinfectants, therefore, reducing corrosion and pitting
  • Reduces garment contamination and glove ripping
  • Constructed of a sturdy 316L Stainless Steel
  • Fully welded seams that eliminates gaps, unsmooth services, and improves cleaning, disinfection and sterilization
  • Easy pull handle for cart transfer to another base
  • Wheel lock that secures the base during the transfer
  • Easy grip push handles
  • Fits in 4 ft. autoclaves
  • RFID coding for easy location is available/optional
  • 2400 lb. weight capacity (caster rating at 600 psi)
  • 8 point transfer efficiency

Specifications

Autoclavable Autoclavable
For Use With (Application) For the transportation of materials between cleanroom classifications that ensures a reduced risk of cross-contamination.
Load Bearing Capacity (English) 2400 lb.
Material Stainless Steel
No. of Shelves 3