missing translation for 'onlineSavingsMsg'
Learn More

Optical X-Scope™ 7-Function Pocket Tools

Catalog No. S95505
Encompass
Change view
Click to view available options
Magnification Power:
8X, 9X, 30X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
S95505 8X, 9X, 30X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95505 Supplier Carson Optical Supplier No. EPDCP11

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Seven function, multi-use optical pocket tool.

Compact, lightweight and easy to use.

  • Includes 7-function: 30x Microscope, 8x Telescope, 9x fold-out Magnifier, LED Flashlight, signal whistle, directional compass and digital clock
  • Winner of Creative Child Magazine 2007, Top toy of the year award

Specifications

Magnification Power 8X, 9X, 30X
For Use With (Application) Viewing bugs, plants, moon
Includes 30X Microscope, 8X telescope, 9X fold-out magnifier, LED flashlight, signal whistle, directional compass and digital clock functions
Warranty 1 Year
Width (English) 1.75 in.
Width (Metric) 4.44 cm
Height (English) 4.75 in.
Height (Metric) 12 cm
Weight (English) 0.118 lb.
Weight (Metric) 53 g