missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carson™ Optical Red Planet Series Telescopes
Description
With sophisticated and sleek design, it blends nicely with any decor.
- Has finder scopes and high quality eyepieces for the best viewing results
- Superior, fully coated optics
- High quality, heavy-duty aluminum tripod
Specifications
Specifications
| Weight (English) | 21.8 lb. |
| Product Type | Reflector Telescope |
| Length (English) Focal | 39.37 in. |
| Aperature | 90 mm |
| Length (Metric) Focal | 100 cm |
| Model | RP-400 |
| Weight (Metric) | 9.88 kg |
| Magnification | 50 to 111x |
| Includes | Sophisticated and sleek design |