missing translation for 'onlineSavingsMsg'
Learn More

Carson™ TriView Folding Loupe Magnifier

Catalog No. S01928
Encompass
Change view
Click to view available options
Magnification:
5, 10, 15x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S01928 5, 10, 15x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01928 Supplier Carson™ Supplier No. TV15

The TriView 5x/10x/15x Folding Loupe with Built-in Case is a compact, portable folding loupe magnifier with power ranging from 5x-15x power magnification. Each lens contains 5x power magnification. Combine two lenses together to make 10x power magnification or three to make 15x power.

The TriView 5x/10x/15x Folding Loupes with Built-in Case magnifier is a compact, portable folding loupe magnifier with power ranging from 5x-15x power magnification. Each lens contains 5x power magnification. Combine two lenses together to make 10x power magnification or three to make 15x power. The TriView magnifier is lightweight, portable and comes in it's own protective case.

The TriView is also available in 3x-8.5x power (TV-36).

Specifications

Diameter (Metric) Lens 3 cm
Weight (Metric) 36.28 g
Product Type Magnifier, Triview Portable
Diameter (Englis) Lens 1.2 in.
Includes Protective case
Weight (English) 1.28 oz.
Magnification 5, 10, 15x