missing translation for 'onlineSavingsMsg'
Learn More

Optical 4.5X LumiLoupeÖ Power Stand Magnifier

Catalog No. S13550
Encompass
Change view
Click to view available options
Magnification:
4.5x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S13550 4.5x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13550 Supplier Carson Optical Supplier No. LL55

Ideal for viewing insects, plants, maps and graphics

  • 4.5X power magnification
  • Pre-focused dual lenses allows examination of objects close-up
  • Transparent glass base permits ambient light to illuminate the subject
  • Dimensions: 10 x 10 x 7.6cm (4 x 4 x 3 in.)
  • Weight: 280.6g (9.9 oz.)

Specifications

Magnification 4.5x
Product Type Magnifier, Power Stand
Lighting Ambient
Dimensions (L x W x H) 4 x 4 x 3 in.
Weight (English) 9.8 oz.
For Use With (Application) Magnifier for insects, plants, maps and graphics