missing translation for 'onlineSavingsMsg'
Learn More

Carson™ MM-840 eFlexÖ LED Lighted Digital Microscope

Catalog No. S13549
Encompass
Change view
Click to view available options
Magnification:
75/300x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S13549 75/300x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Does not work with tablets

Catalog No. S13549 Supplier Carson™ Supplier No. MM840

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Does not work with tablets

Requires

USB 2.0

The Carson eFlex 75x/300x Effective Magnification LED Lighted USB Digital Microscope with Flexible Stand and Base is a powerful digital microscope that displays the magnified image right on your computer screen.

  • A powerful digital microscope that displays the magnified image right on a computer screen
  • 75X or 300X magnification allows you to see details of ordinary objects
  • Capture image or take close-focus video with the click of a button
  • Flexible neck stand with suction cup adapter attaches to any smooth surface
  • Graduated base shows measurements in inches and centimeters
  • Adjustable LED lighting knob that controls the brightness of the four LED lights
  • Focusing knob ensures the sharpest and clearest images possible
  • Resolution: 1600 x 1200 pixels
  • Dimensions: 8L x 5.75W x 8.5 in. H
  • Compatible with Windows XP SP2 or above, Windows Vista (32 bit or 64 bit), Windows 7 (32 bit or 64 bit), Windows 8 and Windows 8.1. Mac OSX 10.4.9 or later
Requires USB 2.0

Specifications

Weight (Metric) 0.23 kg
Magnification 75/300x
Length (Metric) 20.3 cm
Width (Metric) 14.6 cm
Height (Metric) 21.6 cm
Height (English) 8.5 in.
For Use With (Application) Broad range of microscopy applications
Includes
  • Flexible neck stand with suction cup adapter
  • Graduated base
  • Four LED lights
Lighting LED
Color White
Length (English) 8 in.
Width (English) 5.75 in.
Product Type LED Lighted Digital Microscope
Weight (English) 0.12 lb.
Description Handheld LED Digital Microscope
Dimensions (L x W x H) 8 x 5.75 x 8.5 in.
For Use With (Equipment) Mac or PC
Show More Show Less