missing translation for 'onlineSavingsMsg'
Learn More

Carson™ FreeHand™ FH-25 Magnifier

Catalog No. S95504
Encompass
Change view
Click to view available options
Diameter (Metric) Lens:
8.89 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Lens
S95504 8.89 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95504 Supplier Carson™ Supplier No. FH25

The FreeHand 2.5x Power 3.5 in. LED Lighted Hand-Held or Hands-Free Magnifier with 5.5x Spot Lens offers the versatility of handheld or hands free use. The magnifier is mounted on a folding handle for easy conversion from handheld to hands free function, while providing a wide range of viewing angles.

Can view even in low light conditions for sharp distortion-free finest details with ease.

  • 2.5X power lighted magnifier lens
  • Built-in 5X high-power spot lens
  • Built-in LED light
  • Crystal clear acrylic lens
  • Model number: FH-25
  • Lens size: 3.5 in. (90mm)
  • Batteries: 2 AA (not included)
  • MSR: 15

Order Info

  • Dimensions: 8 x 3 x 1 in.
  • Weight: 4 oz.

Specifications

Diameter (Metric) Lens 8.89 cm
Product Type Magnifier, Freehand
Weight (Metric) 113.39 g
Diameter (Englis) Lens 3.5 in.
Magnification 2.5, 5x
For Use With (Application) For view even in low light conditions for sharp distortion-free finest details with ease, for threading needles, removing splinters or even tying off fishing fly, for handheld or hands free use
Weight (English) 4 oz.
Lighting LED