missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carmine 40.0+%, TCI America™
Specifications
Specifications
| Color | Red |
| Quantity | 5 g |
| Percent Purity | ≥40.0% (HPLC) |
| Grade | Not Available |
| Physical Form | Crystalline Powder |
| Chemical Name or Material | Carmine |
Safety and Handling
| RTECSNumber | FH8891000 |
| TSCA | Yes |