missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Self-Seal Sterility Maintenance Covers
Protect sterile items without need for heat sealer
$394.39 - $394.39
Specifications
| Closure Type | Self-seal |
|---|---|
| For Use With (Application) | Ideal for covering wrapped items after sterilization to ensure maximum protection from bacteria, moisture and dust |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity | ||||
|
19-160-156
|
Cardinal Health™
T13220A |
50.8 cm | 30.5 cm |
Case of 250 Each for $394.39
|
|
||||
Description
For general use sterilization and storage of tools and equipment.
- Pressure-sensitive closure ensures integrity of the seal
- No need for heat seal
Specifications
| Self-seal | |
| Ideal for covering wrapped items after sterilization to ensure maximum protection from bacteria, moisture and dust | |
| Polypropylene |