missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Protexis™ Neoprene Surgical Gloves
Neoprene surgical procedure gloves are thinner and softer for enhanced tactile response.
Supplier: Cardinal Health™ 2D73DP65
Description
- Sterile, powder free, neoprene formulation is latex-free
- Exclusive glove mold allows for anatomical fit with more natural movement in fingers, thumb and palm
- Softer, thinner synthetic neoprene provides tactile responsiveness
- Inner nitrile coating enables effortless donning
- Proprietary interlocking, beaded cuff design reduces roll-down
- Color: Light brown
Specifications
| ASTM D3577, D5151, D6978 | |
| Yes | |
| 0.65 | |
| Single-use | |
| 6.7 mil | |
| No | |
| Neoprene | |
| 0.14 mm | |
| 6.5 | |
| 0.17 mm | |
| Protexis™ Neoprene | |
| 12 in. |
| EN 420:2003 + A1:2009 | |
| Healthcare | |
| Brown | |
| No Texture | |
| 0.17 mm | |
| Yes | |
| 5.5 mil | |
| Powder Free | |
| 6.7 mil | |
| 2D73DP65 | |
| 17 MPa | |
| 30.5 cm |