missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Protexis™ PI Classic Sterile Polyisoprene Surgical Gloves
Synthetic polyisoprene surgical gloves are produced with a unique surgical glove mold for an anatomical fit.
$752.99 - $752.99
Specifications
| Certifications/Compliance | ASTM D6124, ASTM D5151, AS/NZS 4179, FDA, ASTM D3577 |
|---|---|
| Certifications/Compliance (Europe) | EN 455-2 |
| AQL | 0.65 |
| Color | Cream |
| Exterior Finish | No Texture |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-163-120
|
Cardinal Health™
2D72PT70X |
7 |
Case of 200 Each for $752.99
|
|
|||||
Description
- Protexis™ PI Classic are thicker than Protexis™ PI Surgical Gloves
- Ideal glove for facilities demanding a standardized solution or a thick glove as part of a set of solutions
- Interlocking, beaded cuff design helps to reduce roll-down
- Proprietary hand mold with thumb design allows for an anatomical fit and natural movement
Specifications
| ASTM D6124, ASTM D5151, AS/NZS 4179, FDA, ASTM D3577 | |
| 0.65 | |
| No Texture | |
| 0.29 mm | |
| Polyisoprene | |
| 0.21 mm | |
| Sterile | |
| 0.29 mm | |
| 17 MPa | |
| 30.5 cm |
| EN 455-2 | |
| Cream | |
| 11.2 mil | |
| No | |
| 8.3 mil | |
| Powder Free | |
| 11.2 mil | |
| Protexis™ PI Classic | |
| 12 in. |