missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Paper Sterilization Heat Sealing Pouches
Description
- Breathable, sterile barrier and indicates processing
- Combines fracture-resistant film and high-strength surgical-grade paper
- Peelable, low-lint design
- Dual chemical indicators
Specifications
Specifications
| Closure Type | Heat Seal |
| For Use With (Application) | Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization |
| Includes | Blue film |
| Material | Paper |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 15 x 5 in. (38.1 x 12.7cm) |
| Length (English) | 15 in. |
| Width (English) | 5 in. |
| Length (Metric) | 38.1 cm |
| Width (Metric) | 12.7 cm |