missing translation for 'onlineSavingsMsg'
Learn More

Cardinal Health™ Paper Heat-Seal Pouches

Catalog No. 361004352
Change view
Click to view available options
Dimensions (L x W):
10 x 6 in. (25.4 x 15.2cm)
13 x 7.5 in. (33 x 19cm)
15 x 10 in. (38.1 x 25.4cm)
15 x 13 in. (38.1 x 33cm)
22 x 18 in. (55.9 x 45.7cm)
8 x 3 in. (20.3 x 7.6cm)
8 x 4 in. (20.3 x 10.2cm)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
361004352 13 x 7.5 in. (33 x 19cm)
191300044 10 x 6 in. (25.4 x 15.2cm)
191300048 15 x 13 in. (38.1 x 33cm)
191300046 15 x 10 in. (38.1 x 25.4cm)
191300042 8 x 3 in. (20.3 x 7.6cm)
191300043 8 x 4 in. (20.3 x 10.2cm)
361004351 22 x 18 in. (55.9 x 45.7cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 361004352 Supplier Cardinal Health™ Supplier No. 90713
Only null left

With blue film

  • Fracture-resistant film with high-strength surgical-grade paper provide adequate breathability and required sterile barrier
  • Peelable, low-lint design
  • Dual chemical indicators visually identify packages exposed to steam or EtO sterilization

Specifications

Autoclavable Autoclavable
Closure Type Heat Seal
For Use With (Application) Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization
Includes Blue film
Material Paper
Dimensions (L x W) 13 x 7.5 in. (33 x 19cm)
Length (English) 13 in.
Width (English) 7.5 in.
Length (Metric) 33 cm
Width (Metric) 19 cm