missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Cardboard Tube Storage Box Partition / Divider
This well partition is to be used with the Cardboard Tube Storage Box.
$79.01 - $98.68
Specifications
| Color | White |
|---|---|
| Material | Cardboard |
| Shape | Square |
| Type | Box Divider |
| Withstand Temperature (Metric) | -196°C |
| Catalog Number | Mfr. No. | Holds | For Use With (Equipment) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | For Use With (Equipment) | Price | Quantity | ||||
|
17100420
|
Heathrow Scientific™
HS2860P |
16 Tubes | 50 mL Tubes |
Pack of 10 Each for $79.01
|
|
||||
|
17100448
|
Heathrow Scientific™
HS2860T |
36 Tubes | 15 mL Tubes |
Pack of 10 Each for $98.68
|
|
||||
Description
- Write-on surface for descriptions or self-numbering systems
- Choose between two arrays: 4 x 4 or 6 x 6
Specifications
| White | |
| Square | |
| -196°C |
| Cardboard | |
| Box Divider |