missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Cardboard Storage Box for Tall Cryogenic Vials
Designed for compact storage of sample tubes, cryogenic vials and centrifuge tubes in temperature range of -196° to +121°C
Supplier: Globe Scientific 3094Y
Description
- Designed for use in refrigerator and cryogenic freezer systems
- Liquid resistant coating
- Boxes come fully assembled
- Numbered grid printed in bottom of each box
- Weep holes for reduced moisture build-up
Chemical Identifiers
| Cardboard | |
| Cryo Storage Box | |
| -196°C | |
| 134 mm |
| Square | |
| 121°C | |
| 134 mm |
Specifications
| 64 place (8 x 8) | |
| Cardboard | |
| Cryo Storage Box | |
| 121°C | |
| 48/Cs. | |
| 134 mm | |
| 76 mm |
| Yellow | |
| Square | |
| Tubes (3 in. H x 15 mm W) | |
| -196°C | |
| 134 x 134 x 76 mm | |
| 134 mm |