missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Cardboard Storage Box for Tall Cryogenic Vials

Catalog No. 220101131
Change view
Click to view available options
Color:
White
Yellow
Holds:
Tubes (2 in. H x 12 mm W)
Tubes (2 in. H x 13 mm W)
Tubes (2 in. H x 15 mm W)
Tubes (3 in. H x 12 mm W)
Tubes (3 in. H x 13 mm W)
Tubes (3 in. H x 15 mm W)
Dimensions (L x W x H):
134 x 134 x 47 mm
134 x 134 x 76 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Dimensions (L x W x H)
220101131 White Tubes (2 in. H x 15 mm W) 134 x 134 x 47 mm
361042520 White Tubes (2 in. H x 13 mm W) 134 x 134 x 47 mm
361042630 White Tubes (2 in. H x 12 mm W) 134 x 134 x 47 mm
220101134 White Tubes (3 in. H x 13 mm W) 134 x 134 x 76 mm
220101135 White Tubes (3 in. H x 12 mm W) 134 x 134 x 76 mm
220101154 Yellow Tubes (3 in. H x 15 mm W) 134 x 134 x 76 mm
22171722 White Tubes (3 in. H x 15 mm W) 134 x 134 x 76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 220101131 Supplier Globe Scientific Supplier No. 3090
Only null left

Designed for compact storage of sample tubes, cryogenic vials and centrifuge tubes in temperature range of -196° to +121°C

  • Designed for use in refrigerator and cryogenic freezer systems
  • Liquid resistant coating
  • Boxes come fully assembled
  • Numbered grid printed in bottom of each box
  • Weep holes for reduced moisture build-up

Specifications

Description 64 place (8 x 8)
Color White
Material Cardboard
Shape Square
Type Cryo Storage Box
Holds Tubes (2 in. H x 15 mm W)
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Quantity 96/Cs.
Dimensions (L x W x H) 134 x 134 x 47 mm
Length (Metric) 134 mm
Width (Metric) 134 mm
Height (Metric) 47 mm
Show More Show Less