missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Cardboard Cryogenic Tube Storage Box and Lid

Description
- Made from cardboard
- Colors allow for easy identification and sorting purposes
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| Holds | 1.5/2.0 mL Tubes |
| Withstand Temperature (Metric) | -196°C |
| Dimensions (L x W x H) | 5.2 x 5.2 x 2 in. (13.3 x 13.3 x 5 cm) |