missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Cardboard Cryogenic Freezer Box Partition/Divider

Description
- Array: 10 x 10
- Low Temp: -196°C
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Box Divider |
| For Use With (Equipment) | 1.5/2.0 mL Cryogenic Vials |
| Holds | 100 Cryogenic Vials |
| Tube Array | 10 x 10 |
| Withstand Temperature (Metric) | -196°C |