missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Carboy, MultiCan™ Barrier TE

Catalog No. 03406175
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03406175 20 L
03406173 5 L
03406174 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03406175 Supplier Dynalon™ Supplier No. 4054040020

The MultiCan™ Barrier TE Carboy is a six-layer structure, one of which is an all-round EVOH barrier layer. MultiCans are perfectly fitted for oxygen-sensitive contents and for permeating liquids, such as non-polar hydro-carbon compounds.

MultiCan™ Barrier Carboys offer a six-layer technology that makes this container a perfect fit for oxygen-sensitive contents and for liquids tending to permeate, such as non-polar hydro-carbon compounds. EVOH barrier containers are particularly suitable for flavors and fragrances, but also for alcohols, paints and coatings, additives, as well as solvents and cleaning agents. MultiCans feature an Antistatic outer layer making them dissipative on the outside and suited to be used for flammable liquids of explosion groups IIA and IIB.

MultiCan Jerry Cans have 3H1 UN ratings when used with the supplied 45/61 black HDPE tamper evident closure. All MultiCans are also supplied with a regular DIN61 cap. Materials used to manufacture MultiCans comply with the respective international rules and regulations for suitability of foods (recommendation BgVV and/or FDA).

Embossings on the product include manufacturer, Lot-Number, production date, item, UN-registration-Number, recycling sign “7”, food sign and blind sign. Additional sizes and colors of MultiCan™ Barrier Containers are available in capacities from 3 to 30 Liters upon request.

Benefits of MultiCan Barrier Containers:

  • The filling medium only has contact with food certified HDPE
  • The characteristics of your products remains stable
  • The permeation of your liquids will be prevented effectively
  • Produced according to BRC Standard
  • Flexible and inherently stable transport packaging with UN certification

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.28 gal.
Capacity (Metric) 20 L
Certifications/Compliance 3H1/Y1.9/150
Closure Color Black
Closure Liner Foam
Closure Material HDPE
Closure Size 55 mm (DIN61)
Closure Type Tamper-evident Screw Cap
Color White (Translucent)
Depth (English) 9.65 in.
Depth (Metric) 245 mm
Diameter (English) Inner Neck 1.9 in.
Diameter (Metric) Inner Neck 48.5 mm
Dimensions (L x W x H) 245 x 290 x 399 mm (9.65 x 11.42 x 15.28 in.)
Disposable Reusable
For Use With (Application) Oxygen-sensitive contents and liquids tending to permeate
For Use With (Equipment) Packaging Equipment
Graduations No
Height (English) 15.71 in.
Height (English) With Closure 16 in.
Height (Metric) 399 mm
Height (Metric) With Closure 406 mm
Includes DIN61 Regular and Tamper Evident Closure
Material HDPE
Material (Membrane) EVOH
Mouth Style DIN61 Thread
Neck Style Tamper Evident
Product Type Carboy with Handle and Screw Cap
Shape Rectangular
Sterility Non-sterile
Volume (English) Brim 5.94 gal.
Volume (Metric) Brim 22.5 L
Show More Show Less