missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carbotrap™ Adsorbent, Matrix Carbotrap™ C, 20-40 mesh

Catalog No. 111001654
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111001654 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111001654 Supplier MilliporeSigma™ Supelco™ Supplier No. 11047U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Granular. Friable. Used for molecules with an analyte size relative to C3-C20+ n-alkanes. Hydrophobic (can be used in high humidity environments).

A graphitized carbon black (GCB) can be non-porous or porous. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These particles are: Granular. Friable. Used for molecules with an analyte size relative to C3-C20+ n-alkanes. Hydrophobic (can be used in high humidity environments). Generally, GCB adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) adsorbents. Our Carbopack™ products are a type of GCB adsorbent. Particles are 40 mesh and smaller. Use 40/60 mesh to prevent channeling (if observed with a 20/40 mesh Carbotrap™™ adsorbent). Use smaller mesh (60/80, 80/100, etc.) for all other applications. Use the smallest particle size available as long as the application can handle the pressure drop.

Specifications

Particle Size 20/40 Mesh
Technique Chromatography
Packaging Bottle
Quantity 500 g
Surface Area (Metric) ˜10 m2/g
Product Line Carbotrap
Material Graphitized Carbon Black

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC