missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carbosieve™ Adsorbent, Matrix Carbosieve™ S-II, 60-80 mesh

Catalog No. 111003583
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111003583 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003583 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA10189

Spherical (better packed bed performance than granular particles). Hard and non-friable (pack well, will not break). Highly porous (high surface areas). Used for molecules with an analyte size relative to C2-C5 n-alkanes. Hydrophobic (can be used in high humidity environments)

A carbon molecular sieve (CMS) is the porous carbon skeletal framework that remains after pyrolysis of a polymeric precursor. These particles are: Spherical (better packed bed performance than granular particles). Hard and non-friable (pack well, will not break). Highly porous (high surface areas). Used for molecules with an analyte size relative to C2-C5 n-alkanes. Hydrophobic (can be used in high humidity environments)Generally, CMS adsorbents offer greater relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) and graphitized carbon black (GCB) adsorbents. Our Carbosieve™ products are a type of CMS adsorbent. Have non-tapered pores. Very strong adsorptive strength due to only containing micropores. Provide great performance for many small, volatile analytes that most adsorbents have trouble retaining.

Specifications

Particle Size 60/80 Mesh
Packaging Bottle
Quantity 10 g
Surface Area (Metric) ˜1059 m2/g
Product Line Carbosieve
Density ˜0.61 g/mL (free fall density)

Carbosieve is a registered trademark of Sigma-Aldrich Co. LLC