missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Carbopack™ Adsorbent, Matrix Carbopack™ X, 40-60 mesh
Description
Carbotrap™™/Carbopack™™ Adsorbent has a high affinity for isoprene and does not retain significant amounts of water. Furthermore it has a tendency to pulverize if it is packed too tightly.
Specifications
Specifications
| Particle Size | 40/60 Mesh |
| Packaging | Bottle |
| Quantity | 10 g |
| Surface Area (Metric) | ˜240 m2/g |
| Product Line | Carbopack |
| Density | ˜0.44 g/mL (free fall denstiy) |
Carbopack is a registered trademark of Sigma-Aldrich Co. LLC