missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carbopack™ Adsorbent, Matrix Carbopack™ C, 80-100 mesh

Catalog No. 111003585
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111003585 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003585 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA10258

Granular. Friable. Used for molecules with an analyte size relative to C3-C20+ n-alkanes. Hydrophobic (can be used in high humidity environments).

A graphitized carbon black (GCB) can be non-porous or porous. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These particles are: Granular. Friable. Used for molecules with an analyte size relative to C3-C20+ n-alkanes. Hydrophobic (can be used in high humidity environments). Generally, GCB adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) adsorbents. Our Carbopack™ products are a type of GCB adsorbent. Particles are 40 mesh and smaller. Use 40/60 mesh to prevent channeling (if observed with a 20/40 mesh Carbotrap™™ adsorbent). Use smaller mesh (60/80, 80/100, etc.) for all other applications. Use the smallest particle size available as long as the application can handle the pressure drop.

Specifications

Particle Size 80/100 Mesh
Packaging Bottle
Quantity 10 g
Surface Area (Metric) ˜10 m2/g
Product Line Carbopack
Density ˜0.64 g/mL (free fall density)

Carbopack is a registered trademark of Sigma-Aldrich Co. LLC