missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Carbon Resistors

Catalog No. S40942
Change view
Click to view available options
Electrical Requirements:
100 Ohms, 0.5 W
1000 Ohms, 0.5 W
470 Ohms, 0.5 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S40942 1000 Ohms, 0.5 W
S40940 100 Ohms, 0.5 W
S40941 470 Ohms, 0.5 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40942 Supplier Eisco™ Supplier No. PH1073Q

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Quality carbon resistors for electrical experiments and general wiring in the laboratory.

  • Quality carbon resistors
  • Pack of 10
  • Perfect for electrical experiments and general wiring

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Carbon
For Use With (Equipment) General wiring
Length (English) 5 in.
Length (Metric) 12.7 cm
Color Multi
Electrical Requirements 1000 Ohms, 0.5 W
For Use With (Application) Electrical experiments, General wiring
Height (English) 5 in.
Height (Metric) 12.7 cm
No. per Pack 10 Pk.
Width (English) 2 in.
Width (Metric) 5 cm
Show More Show Less