missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rubbermaid™ Carb-X™ Containers
Rectangular containers store up to 25% more on a shelf than round containers.
$100.05 - $165.28
Specifications
| Description | Smooth interior finish; Handle type: Pocket |
|---|---|
| Color | Clear |
| Material | Polycarbonate |
| Shape | Square |
| Quantity | Each |
Description
- Break-resistant, clear polycarbonate for visibility and long life
- Smooth interior for easy cleaning, dishwasher safe
- Precise measurement graduations — red for English, blue for metric
- Easy-grip, pocket-style handles with drain holes
- Stack in use and nest for compact storage
- Temperature range: -40° to +212°F (-40° to +100°C)
- Dimensions for 2 to 8 qts.: 8.75L× 8.31 in.W (22.2 × 21.1cm)
- Dimensions for 12 to 22 qts.: 10.5L× 11.31 in.W (26.7 × 28.7cm)
Order Info
Lid (part number S90440B) not included.
Compliance
NSF certified
Specifications
| Smooth interior finish; Handle type: Pocket | |
| Polycarbonate | |
| Each | |
| -40°F to +212°F |
| Clear | |
| Square | |
| Graduated | |
| -40°C to +100°C |