missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CApture™ BT Fuming System Chambers
Dual blower design ensures airflow patterns that optimize fuming and exhaust cycles
$34,162.36
Specifications
| Product Type | Fuming System Chamber |
|---|---|
| Coating | Epoxy |
| Filter Type | Carbon |
| Material | Epoxy-coated Steel, Stainless Steel (304) |
| Certifications/Compliance | CAN/CSA C22.2, CE, UL 61010 |
| Catalog Number | Mfr. No. | Voltage | Plug Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Plug Type | Price | Quantity & Availability | ||||
|
3170000
|
Labconco™
3170000 |
115 V | North America Plug |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The CApture BT is spacious Cyanoacrylate (CA) evidence fuming chamber with durable, easy-to-clean stainless steel liner. It is designed with input from Forensics Experts to protect evidence.
- Electronic door lock with power outage manual override prevents opening during the fuming cycle
- Durable, easy-to-clean tempered safety glass door
- Interior shelving support accommodates up to four shelves, eight half shelves or 16 rods
- Dependable, energy-efficient ECM recirculation blower moves air through chamber during humidifying and fuming cycles
- Exhaust blower removes air from chamber through slots located on back, right side of cabinet after passing through pre-filter and carbon filter during exhaust or purge cycle
- Full-color LCD control screen is located at eye level for at-a-glance process monitoring
- Microprocessor-controlled operating system provides flexibility and control
- Acti-Vent™ Smart Controls purge air to protect evidence and user
- Convenient drawer below the chamber, 33D x 71.1W x 3.8cm H (28 x 13 x 1.5 in.) has flushmounted disappearing handle, platform for supporting tins while adding CA, and compartments to store glue, hanging rods and other supplies
- Includes four stainless steel hanging rods, interior LED light, exhaust pre-filter, exhaust carbon filter, four leveling feet, power cord and plug
- Optional accessory CApture BT Mobile Stand adds portability and storage
Specifications
| Fuming System Chamber | |
| Carbon | |
| CAN/CSA C22.2, CE, UL 61010 | |
| 95 cm | |
| 53 in. | |
| 480 lb. | |
| 28 in. |
| Epoxy | |
| Epoxy-coated Steel, Stainless Steel (304) | |
| 37.5 in. | |
| 68.5 x 68.5 x 113 cm (27 x 27 x 44.5 in.) | |
| 135 cm | |
| 218 kg | |
| 71 cm |