missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ CApture™ BT Fuming System Accessory, Perforated Shelf Kits
Description
Wire and perforated shelf kits for evidence to sit on or hang from for fuming in the CApture™ BT Fuming Chamber. Includes one perforated stainless steel shelf, 26 in. w x 23 in. d. The increased solid surface on these shelves provides greater stability and makes them ideal for small evidence. Each shelf fits onto CApture BT sidewall brackets for easy installation and removal. All shelves are made of stainless steel. Full-size shelves have a weight limit of 25 lbs per shelf. Wire half shelves have a weight limit of 15 lbs each.The CApture BT can hold up to 4 full-size wire shelves, 8 half-depth shelves, or 3 perforated shelves.• Includes 1 perforated shelf• Stainless steel• Shelf Dimensions: 26 in. W x 23 in. D• Weight limit per shelf: 25 lbs.• Evidence can sit on or be hung from for fuming in CApture™ BT Fuming Chamber
Specifications
Specifications
| Product Type | Fuming System Chamber |
| Material | Stainless Steel |
| Depth (English) | 23 in. |
| Depth (Metric) | 58.4 cm |
| For Use With (Equipment) | CApture BT Fuming System |
| Includes | 1 stainless steel shelf |
| Weight (English) | 10 lb. |
| Weight (Metric) | 5 kg |
| Width (English) | 26 in. |
| Width (Metric) | 66 cm |