missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ CaptairStore 832 Filtering Chemical Storage Cabinet with Double Doors
GREENER_CHOICE

Catalog No. 08444050
Change view
Click to view available options
CaptairStore 832 Filtering Chemical Storage Cabinet with Double Doors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
08444050 CaptairStore 832 Filtering Chemical Storage Cabinet with Double Doors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444050 Supplier Erlab™ Supplier No. 832FSCV1

Filtering Chemical Storage Cabinets designed with advanced carbon filtration to keep vapors at bay and also provide storage under bench.

Erlab™'s CaptairStore Filtering Chemical Storage Cabinets are designed with advanced carbon filtration, Flex Technology and a simple, innovative way to keep you safe. With the push of one button, it will set you free of limitations in order to focus on what is most important: your work.

  • Cabinet is filtered 24 hours, 7 days a week
  • No build up of vapors or odors present within the cabinet as air is continuously turned over
  • No HVAC connection required to the outside
  • Units arrive completely knocked down and require assembly (with exception of 822 B)
  • Includes double doors

Specifications

Product Type Solvent Storage Cabinet
No. of Drawers 2
Load Bearing Capacity (English) 33 lb.
No. of Doors 2
Width (English) 35.4 in.
Includes Storage Cabinet, 10 Adjustable Shelves, Hardware, Power Cord, Fan Motor
Width (Metric) 900 mm
For Use With (Equipment) Captair Ductless Filtering Fume Hoods
Hinge Side Left and Right
Height (English) 84 to 90.6 in.
Load Bearing Capacity (Metric) 15 kg
Warranty Lifetime
Height (Metric) 2140 to 2300 mm
No. of Shelves 10
Color White
Door Type Hinged
Certifications/Compliance AFNOR NF X 15-211:2009
Cabinet Type Chemical Storage
Depth (English) 26 in.
Depth (Metric) 670 mm
Material Stainless Steel (304)
Show More Show Less