missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ CaptairStore 1634 V1 Filtering Chemical Storage Cabinet with Double Doors

Description
Erlab™'s CaptairStore Filtering Chemical Storage Cabinets are designed with advanced carbon filtration, Flex Technology and a simple, innovative way to keep you safe. With the push of one button, it will set you free of limitations in order to focus on what is most important: your work.
- Cabinet is filtered 24 hours, 7 days a week
- No build up of vapors or odors present within the cabinet as air is continuously turned over
- No HVAC connection required to the outside
- Units arrive completely knocked down and require assembly (with exception of 822 B)
- Includes four storage compartments with spill-proof shelves
Specifications
Specifications
| Product Type | Solvent Storage Cabinet |
| No. of Drawers | 10 |
| Width (English) | 70.9 in. |
| Load Bearing Capacity (English) | 33 lb. |
| Width (Metric) | 1800 mm |
| Height (Metric) | 2300 mm |
| No. of Doors | 4 |
| No. of Shelves | 20 |
| Warranty | Lifetime |
| Load Bearing Capacity (Metric) | 15 kg |
| Show More |