Learn More
Erlab™ Captair 392 Powder Weighing Station

Description
Simpler to use, Safer to operate
Erlab's Captair Ductless Filtering Powder Weighing Stations are designed with Flex Technology allowing to filter our solids with HEPA filtration. If working with liquids, carbon filtration can also be added. With Erlab’s unique ValiQuest or eValiQuest validation process, safety is guaranteed and particulate and or chemical exposure is eliminated by the configurable filtering system above the enclosure. Validation of the filtration needed is completed through the ValiQuest or eValiQuest process. Installation is simple and no ductwork is necessary allowing for relocation. The units will arrive completely knocked down and will require assembly. With the push of one button, it will set you free of limitations in order to focus on what is most important: your work.
Each unit comes with Smart Technology™ – an exclusive set of tools that consists of Smart-Light Communication™, chemical sensors (optional if carbon is needed), real-time status, and the eGuard app. Smart Technology gives you an easily identifiable method of communication regarding containment, performance and filter efficiency via a soft, LED band of light called Smart-Light. Smart-Light is a light signature across the front panel which casts a stable LED glow ensuring proper operation. If normal operation is disrupted, the reassuring LED light pulses and sounds, drawing the attention of the operator only when necessary for the following:
- 1 Beep – 60 Hour Timer (turned off for all USA customers)
- 2 Beeps – Air face Velocity (Monitored through hot wire Anemometer)
- 3 Beeps – Filter Saturation (*Optional Molecode detection sensor)
- 4 Beeps – Fan Failure
Safety is our first priority: Filtration and containment performance comply with the AFNOR NFX 15-211 standard (Class 1 and 2). Completion of the ValiQuest or eValiQuest chemical questionnaire before purchase to validate the recommended filter configuration, carbon filter type, filter lifetime, and means of detection (Molecode). Our post-installation follow-up service means you benefit from the best possible protection over time.
Enhance your user experience with eGuard App: With eGuard App, the device can be monitored and controlled remotely. The device's connectivity allows you to receive safety alerts in real time via your mobile, tablet or PC.
Please Note: Filters are REQUIRED, and are sold separately filter type, 'GF4'. Completion of the ValiQuest or eValiQuest link above is required to determine the proper filter needed and the frequency in which replacement should occur.
Accessories such as work surface or benches do not come with the unit purchase and would be purchased separately.
Specifications
Specifications
| Product Type | Ductless Powder Weighing Station |
| Material | Metal |
| Air Velocity | 79 to 119 FPM |
| Amperage | 1.17 A |
| Certifications/Compliance | AFNOR NF X 15-211:2009, ASHRAE 110, ANSI Z9.5 |
| Construction | Corrosion resistant electro-galvanized steel coated with anti-acid polymer |
| Dimensions (D x W x H) | 23 x 35.62 x 41.87 in. (585 x 904 x 1052 mm) |
| Dimensions (L x W x H) | 29.5 x 39.62 x 52.75 in. to 59.62 in. (749 x 1005 x 1340 to 1515 mm) |
| Exhaust | Filtered Ductless, Recirculating |
| Includes | Enclsoure, filter housing, fan box, powercord, RJ45 cable, fan box cable, GF4.AS filer, GF4.BE+ filter, GF4.F filter, GF4.K filter, GF4.HP filter, GF4.U16 filter, Pre Filter M, Pre Filter XLS |
| Show More |