Learn More
Erlab™ Captair 392 Ductless Filtering Fume Hood

Description
Erlab™'s Captair Ductless Filtering Fume Hoods are designed with advanced carbon filtration, Flex Technology and a simple, innovative way to keep you safe. With Erlab™'s unique ValiQuest or eValiQuest validation process, safety is guaranteed and chemical exposure is eliminated by the configurable filtering system above the enclosure. Validation of the filtration needed is completed through the ValiQuest or eValiQuest process. The units will arrive completely knocked down and will require assembly.
Smart-Light is a light signature across the front panel which casts a stable LED glow ensuring proper operation. If normal operation is disrupted, the reassuring LED light pulses and sounds, drawing the attention of the operator only when necessary for the following: 1 Beep- 60 Hour Timer (turned off for all USA customers), 2 Beeps- Air Face Velocity, 3 Beeps- Filter Saturation, 4 Beeps- Fan Failure Safety.
Please Note: Filters are required and sold separately.
- Simple installation with no ductwork necessary
- Able to be relocated
- Comes with Smart Technology™ tool set (Smart-Light Communication™, chemical sensors (optional), real-time status, and network capability)
- Smart-Light LED band ensures proper operation and pulses if disrupted
- Hood can be monitored and controlled remotely with eGuard app
- Requires filter type GF4
Specifications
Specifications
| Product Type | Ductless Filtering Fume Hood |
| Filter Type | GF4.AS, GF4.BE+, GF4.F, GF4.K, GF4.HP, GF4.U16, Pre Filter M, Pre Filter xLS |
| Material | Polypropylene |
| Product Line | Parmount |
| Air Velocity | 79 to 119 FPM |
| Amperage | 1.17 A |
| Certifications/Compliance | AFNOR NF X 15-211:2009, ASHRAE 110, ANSI Z9.5 |
| Construction | Corrosion Resistant Electro-galvanized Steel Coated with Anti-acid Polymer |
| Dimensions (D x W x H) | 23 x 35.6 x 41.9 in. |
| Dimensions (L x W x H) | 29.5 x 39.6 x 59.6 in. |
| Show More |