missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair 321 Powder Weighing Station
GREENER_CHOICE

Catalog No. 01549757
Change view
Click to view available options
Filter Type:
Carbon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type
01549757 Carbon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01549757 Supplier Erlab™ Supplier No. 321PWS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Captair 321 Powder Weighing Station, with the ability to weigh down to six decimal places, offer the end user protection from particulate exposure and providing an even distribution of air flow so no turbulence is created.

Simpler to use, Safer to operate

Erlab's Captair Ductless Filtering Powder Weighing Stations are designed with Flex Technology allowing to filter our solids with HEPA filtration. If working with liquids, carbon filtration can also be added. With unique ValiQuest or eValiQuest validation process, safety is guaranteed and particulate and or chemical exposure is eliminated by the configurable filtering system above the enclosure. Validation of the filtration needed is completed through the ValiQuest or eValiQuest process. Installation is simple and no ductwork is necessary allowing for relocation. The units will arrive completely knocked down and will require assembly. With the push of one button, it will set you free of limitations in order to focus on what is most important: your work.

Each unit comes with Smart Technology™ – an exclusive set of tools that consists of Smart-Light Communication™, chemical sensors (optional if carbon is needed), real-time status, and the eGuard app. Smart Technology gives you an easily identifiable method of communication regarding containment, performance and filter efficiency via a soft, LED band of light called Smart-Light. Smart-Light is a light signature across the front panel which casts a stable LED glow ensuring proper operation. If normal operation is disrupted, the reassuring LED light pulses and sounds, drawing the attention of the operator only when necessary for the following:

  • 1 Beep – 60 Hour Timer (turned off for all USA customers)
  • 2 Beeps – Air face Velocity (Monitored through hot wire Anemometer)
  • 3 Beeps – Filter Saturation (*Optional Molecode detection sensor)
  • 4 Beeps – Fan Failure

Safety is our first priority: Filtration and containment performance comply with the AFNOR NFX 15-211 standard (Class 1 and 2). Completion of the ValiQuest or eValiQuest chemical questionnaire before purchase to validate the recommended filter configuration, carbon filter type, filter lifetime, and means of detection (Molecode). Our post-installation follow-up service means you benefit from the best possible protection over time.

Enhance your user experience with eGuard App: With eGuard App, the device can be monitored and controlled remotely. The device's connectivity allows you to receive safety alerts in real time via your mobile, tablet or PC.

Please Note: Filters are REQUIRED, and are sold separately filter type, 'GF4'. Completion of the ValiQuest or eValiQuest link above is required to determine the proper filter needed and the frequency in which replacement should occur.

Accessories such as work surface or benches do not come with the unit purchase and would be purchased separately.

Specifications

Product Type Ductless Powder Weighing Station
Filter Type Carbon
Material Polypropylene
Product Line Parmount
Air Velocity 79 to 119 FPM
Amperage 0.59 A
Certifications/Compliance AFNOR NF X 15-211:2009, ASHRAE 110, ANSI Z9.5
Construction Corrosion resistant electro-galvanized steel coated with anti-acid polymer
Dimensions (D x W x H) 18.5 x 27.5 x 32.87 in. (470 x 698.5 x 822.32 mm)
Dimensions (L x W x H) 24.38 x 30.75 x 43.75 in. to 50.62 in. (620 x 781 x 1111.25 to 1285.87 mm)
Exhaust Filtered Ductless, Recirculating
Includes Enclsoure, filter housing, fan box, powercord, RJ45 cable, fan box cable, GF4.AS filer, GF4.BE+ filter, GF4.F filter, GF4.K filter, GF4.HP filter, GF4.U16 filter, Pre Filter M, Pre Filter XLS
Noise Level < 60 dba
Voltage 120/240 V
Weight (English) 140 lb.
Weight (Metric) 63.50 kg
Show More Show Less