missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ CapSeal Bullet™ Capillary Ferrule, Long Design, 0.53 mm Column I.D.

Catalog No. 111008893
Change view
Click to view available options
Packaging Quantity:
48/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
111008893 48/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008893 Supplier MilliporeSigma™ Supelco™ Supplier No. 23495

CapSeal Bullet™™ ferrules consist of a graphite material captured in an aluminum base. This unique design keeps the ferrule from adhering to the fitting, making it easy to remove. Eliminate the headache of digging out a stuck ferrule and risking damage to your fitting

Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting. Material Composition: graphite in an aluminum base. Maximum Temperature: 450°C

Specifications

Diameter (Metric) Inner 0.8 mm
Packaging Quantity 48/Pk.
Description Ferrule Type: Long
Material Graphite in an Aluminum Base

CapSeal Bullet is a registered trademark of Sigma-Aldrich Co. LLC