missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Caps for Nunclon™ Delta Flasks
Description
Protect your valuable cell culture samples. These caps for Thermo Scientific™ Nunclon™ Delta Flasks are offered in two styles—vent/close (solid) and filter—to meet your application needs.
Vent/close Caps
- EasY Flask vent/close caps feature a "Y" mark that allows visual verification
- Vent position easily distinguised even what flasks are stacked in incubators
- Filter membrane provides effective barrier against microorganisms
- Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
- Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances
- Sterilized by gamma irradiation and certified to be nonpyrogenic
- Case of 100
Specifications
Specifications
| Closure Color | Blue |
| Description | Sterile, HDPE closure |
| Material | HDPE |
| For Use With (Equipment) | 175 cm² EasY Flask |
| No. per Case | 100 |
| No. per Pack | 1 |
| Product Type | Vent/close cap |
| Sterility | Sterile |
| Closure Type | Solid |
| Culture Area | 175 cm2, 225 cm2 |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.