missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Cappture™ Safety Eyewear
Cappture™ Safety Eyewear fits over your prescription frames.
Supplier: Pyramex™ S9910STMRG
Description
- Dielectric
- Temples extend from browbar to avoid interference with prescription frame temples
Specifications
| Anti-fog, UV-treated, Scratch-resistant, Impact-resistant | |
| ANSI Z87.1, CSA Z94.3 | |
| Clear | |
| Fit over prescription glasses | |
| 51.7 g | |
| Reusable | |
| Polycarbonate, TPR | |
| Wrap-around |
| H2MAX | |
| EN-166 | |
| Wrap-around Safety Glasses | |
| Rubber Gasket | |
| Polycarbonate, TPR | |
| Polycarbonate | |
| U6 | |
| Not Autoclavable |