missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Veterinary Specimen Vials
Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials
Supplier: Thermo Scientific™ CNLL2000
Description
Thermo Scientific™ Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.
Features:
- Used commonly for infection control of mastitis and veterinary specimen collection
- Collect and transport biopsies, and urine and blood samples
Specifications
| Polypropylene; 0.37 oz. (11 mL); 2,000/Cs. | |
| Polypropylene | |
| 11 mL | |
| 2000 | |
| Polypropylene | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) | |
| Polypropylene Container |
| 18 mm | |
| Non-sterile | |
| Veterinary Specimens | |
| 0.37 oz. | |
| Flip Top | |
| 53 mm |