missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Urinalysis Sample Tubes

Collect and stabilize urine specimens for up to 72 hours with Capitol Vial Urinalysis Sample Tubes.
Supplier: Thermo Scientific™ S40824
Description
Collect, transport and stabilize urine specimens for up to 72 hours with Thermo Scientific™ Urinalysis Sample Tubes.
Features:
- Tubes have a conical bottom with a skirted freestanding base
- Proprietary preservative tablet preserves urine specimens
- Constructed of virgin polypropylene for high clarity
- Amber color tubes are available for light-sensitive specimens
Ordering Information:
Case of 1000
Includes:
Proprietary preservative tablet, 12 mL transport tube, yellow screw-cap closure, fill line label.
Chemical Identifiers
| Yellow | |
| Polypropylene | |
| 12 mL | |
| Polyethylene | |
| 96 mm | |
| Sample Tube |
| 15 mm | |
| Non-sterile | |
| 1000 | |
| Screw Cap | |
| Yes |
Specifications
| Yellow | |
| Amber | |
| Polypropylene | |
| 12 mL | |
| Polyethylene | |
| 96 mm | |
| Sample Tube |
| 12mL Urinalysis Transport System with amber tubes | |
| 15 mm | |
| Non-sterile | |
| 1000 | |
| Screw Cap | |
| Yes |