missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
GREENER_CHOICE

Flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Supplier:  Thermo Scientific™ 02LS

 View more versions of this product

Catalog No. 1437789

Only null left

Description

Description

Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

Features:

  • Ideal for collecting, transporting and storing a wide range of liquids and solids
  • 100% FDA-approved food grade polypropylene
  • Aseptic, airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Nonsterile
  • Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)

Recommended for:

Use for food and beverage testing, veterinary applications, environmental sampling, general packaging and storage.

Specifications

Specifications

1.5 oz.; Lock seal; Natural
Clear
Non-sterile
600
Lock Seal, Flip Top
Polypropylene Container
28 mm
Polypropylene
45 mL
1.5 oz.
84 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions