missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial EPA Vials
GREENER_CHOICE

Catalog No. 14377810
Change view
Click to view available options
Includes:
No pill
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
14377810 No pill
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14377810 Supplier Thermo Scientific™ Supplier No. 04HP83HCNP

Patented flip top with permanent hinge lid

  • Capacity, 118mL (4 oz.)
  • 100mL EPA fill line
  • High-clarity resin
  • With or without sodium thiosulfate pill, string

Specifications

Color Clear
Material Resin
Volume (Metric) 118 mL
For Use With (Application) Used to Test for Coliform
Includes No pill
Volume (English) 3.99 oz.
Closure Type Flip Top